missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Miele Professional™ Mobile injector
Shop All Miele Products
Click to view available options
:
Dimensions (D x W X H): 790 x 640 x 353mm
Description
- Equipped with 12 nozzles with Ø 10 mm
- Height adjustable holding frame
- Magnetic strip for automatic mobile unit recognition
- Max. vertical clearance from star overlay: 615 mm
Specifications
Specifications
| Material | Stainless Steel, Plastic |
| Color | Stainless Steel, Black |
| Holds | 12 Large volume laboratory glassware |
| For Use With (Equipment) | Washer-disinfectors, laboratory |
| Depth (Metric) | 790 mm |
| Height (Metric) | 353 mm |
| Width (Metric) | 640 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction
