missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VistaLab™ Technologies MLA™ Micro D-Tipper Seal Kit
Click to view available options
For Use With (Equipment):
Micro D-Tipper 1-3 μL
Micro D-Tipper 3-4 μL
Micro D-Tipper 5-10 μL
Unit Size:
1 set
Description
Seal kit for MLA™ Micro D-Tipper - available for various volumes
Specifications
Specifications
| Description | Seal kit |
| Autoclavable | Not Autoclavable |
| For Use With | Pipettes |
| Material | Plastic |
| Sterility | Non-sterile |
| Volume (Metric) | 2 to 3 μL |
| For Use With (Equipment) | Micro D-Tipper 1-3 μL |
| Quantity | 1 Ea. |
| Length (English) | 2 in. |
| Width (English) | 1 in. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction