missing translation for 'onlineSavingsMsg'
Learn More

VistaLab™ Technologies MLA™ D-Tipper™ Pipetters

Product Code. 11935862
Click to view available options
Volume (Metric):
10 μL
10, 50, 100, 200, 1000 μL
100 μL
1000 μL
120 μL
15 μL
150 μL
20 μL
200 μL
25 μL
250 μL
30 μL
300 μL
40 μL
400 μL
5 μL
50 μL
500 μL
60 μL
600 μL
70 μL
700 μL
75 μL
750 μL
80 μL
90 μL
900 μL
Unit Size:
1 set
Each
This item is not returnable. View return policy

Product Code. 11935862

Brand: VistaLab™ Technologies 1143C

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Made of precision engineered aluminum alloy and stainless steel with limited Lifetime Warranty (covering parts). Color coded body for easy volume identification and individually serialized with Calibration Certificate included.

  • Single-stroke 'to deliver' operation
  • Built-in tip-ejector and glove guard
  • Factory calibrated to deliver specific quantities; can be easily recalibrated in the lab
  • Available in 30 fixed volumes ranging from 5-1000 μL
  • Also available as a Selectable model: 50/100/200 μL

Specifications

Accuracy ±3%
Autoclavable Not Autoclavable
Color Silver
Disposable Reusable
Material Aluminum, Stainless Steel
Model D-Tipper
Number of Channels 1
Sterility Non-sterile
Type Axial Pipette
Volume (Metric) 30 μL
For Use With (Application) Micro Pipetting/Liquid Transfer
Includes Nozzle Insert, Calibration Key
Precision 0.93%
Warranty Limited Lifetime
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.