missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VistaLab™ Technologies MLA™ D-Tipper™ Pipetters

Click to view available options
Volume (Metric):
10 μL
10, 50, 100, 200, 1000 μL
100 μL
1000 μL
120 μL
15 μL
150 μL
20 μL
200 μL
25 μL
250 μL
30 μL
300 μL
40 μL
400 μL
5 μL
50 μL
500 μL
60 μL
600 μL
70 μL
700 μL
75 μL
750 μL
80 μL
90 μL
900 μL
Unit Size:
1 set
Each
Description
- Single-stroke 'to deliver' operation
- Built-in tip-ejector and glove guard
- Factory calibrated to deliver specific quantities; can be easily recalibrated in the lab
- Available in 30 fixed volumes ranging from 5-1000 μL
- Also available as a Selectable model: 50/100/200 μL
Specifications
Specifications
| Accuracy | ±5% |
| Autoclavable | Not Autoclavable |
| Color | Orange |
| Disposable | Reusable |
| Material | Aluminum, Stainless Steel |
| Model | D-Tipper |
| Number of Channels | 1 |
| Sterility | Non-sterile |
| Type | Axial Pipette |
| Volume (Metric) | 10 μL |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction