missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VistaLab™ Technologies MLA™ Brand Macro Pipetters

Click to view available options
Volume (Metric):
1 mL
2 mL
3 mL
4 mL
5 mL
6 mL
7 mL
8 mL
9 mL
10 mL
Accuracy:
±0.6%
±0.75%
Color:
Gray
Green
Red
White
Yellow
Unit Size:
Each
Description
- Factory calibrated for accurate volume delivery
- Can be easily adjusted to achieve accurate performance on dense or viscous liquids
Specifications
Specifications
| Accuracy | ±0.75% |
| Autoclavable | Not Autoclavable |
| Color | White |
| Disposable | Reusable |
| For Use With | Micropipette Tip |
| Material | Aluminum, Stainless Steel |
| Model | F1 |
| Number of Channels | 1 |
| Sterility | Non-sterile |
| Type | Macropipette |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction