missing translation for 'onlineSavingsMsg'
Learn More

BINDER™ Series MKFT - Dynamic Climate Chambers, for Rapid Temperature Changes with Humidity Control and Extended Low Temperature Range
GREENER_CHOICEBIOPHARMA

Product Code. 16479983 Shop All BINDER Products
Change view
Click to view available options
Capacity (Metric):
115 L
228 L
734 L
Model:
MKFT115-400 V
MKFT240-400 V
MKFT720-400 V
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Model unitSize
16479983 734 L MKFT720-400 V Each
16300628 115 L MKFT115-400 V Each
16464479 228 L MKFT240-400 V Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.
Product Code. 16479983 Supplier BINDER™ Supplier No. 90200384
  • ONLINE EXCLUSIVE PRICE
    £54000.00
    £53052.00 / Pack of 1
    Save £948.00
    1% Off
View all promotions
 Restricted Item
In Stock
Add to basket
Add to basket
This item is not returnable. View return policy
Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.

The BINDER MKFT series environmental simulation chamber for low temperature alternating climate profiles is the specialist for dynamic alternating climate change between -70 °C and 180 °C. Large performance reserves and rapid cooling make the MKFT environmental simulation chamber the high-end product for complex standards-based climate tests.

  • Temperature range: -70 °C to +180 °C
  • Humidity range: 10 % to 98 % RH
  • Integrated water-storage tank, 20 liters
  • 4 zero-voltage relay contacts
  • APT.line™ preheating chamber technology
  • Programmable condensation protection for test material
  • Intuitive touchscreen controller with time-segment and real-time programming
  • Internal data logger, measured values can be read out in open format via USB
  • Heated viewing window with LED interior lighting
  • Humidity regulation with capacitative humidity sensor and vapor humidification
  • BINDER Multi Management Software APT-COM™ Basic Edition
  • Troubleshooting system with visual and audible alarms
  • Class 2 independent adjustable temperature safety device (DIN 12880) with visual alarm
  • 4 castors, two with brakes
  • Computer interface: Ethernet
  • Adjustable ramp function
  • Integrated chart recorder
  • Real-time clock
  • Door heating
  • Alarm notification in the event of insufficient water in fresh water tank
  • 1 stainless steel rack
  • Maximum Number of Racks for (9020-0382): 4
  • Maximum Number of Racks for (9020-0383): 6
  • Maximum Number of Racks for (9020-0384): 11
  • Complete safety connection kit for water supply and drainage, up to 1 m in height
  • Inner chamber made of stainless steel
  • CFC-free refrigerants R-452A and R-23
  • Cooling with cascade compressor cooling unit

Specifications

Capacity (Metric) Shelf 40 kg
Description MKFT720-400 V, Standard, Series MKFT - Dynamic climate chambers for rapid temperature changes with humidity control and extended low temperature range, 734 L, 400 V 3 ∼ 50 Hz
Capacity (Metric) 734 L
Chamber Material Stainless Steel
Lighting Interior lightning
Material Powder-coated Cold Rolled Steel
No. of Shelves 1
Plug Type CEE
Relative Humidity 10 to 98%
Temperature Range (Metric) -70°C to +180°C
Type Environmental Chamber
Display TFT touch
For Use With (Application) For Rapid Temperature Changes with Humidity Control and Extended Low Temperature Range
Model MKFT720-400 V
Dimensions (D x W x H) Interior 1200 x 600 x 1020 mm
Dimensions (L x W x H) 1620 x 1190 x 2005 mm
Dimensions (LxWxH) Interior 600 x 1200 x 1020 mm
Weight (Metric) 635 kg
Voltage 400 V
Wattage 11 kW
Amperage 22.5 A
Frequency 50 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.