Learn More
Fisherbrand™ Mixed Cellulose Ester Membranes Sterile Filter
Fisherbrand™ Mixed Celluloses Esters Membranes Sterile Filters are composed of cellulose acetate and cellulose nitrate.
Brand: Fisherbrand™
47.20 GBP valid until 2024-12-31
Use promo code "21931" to get your promotional price.
Code : A0
Additional Details : Weight : 0.01000kg
Description
- Widely used membranes in analytical and research applications
- Naturally hydrophilic, biologically inert and offer thermal stability
- Characterized by smoother and more uniform surface than pure nitrocellulose membrane which facilitates particles detection, and high retention level
- Gridded membranes are used in many microbiological techniques include colony counting after incubation
Specifications
2.23bar | |
Microfilter | |
0.45 μm | |
60mL/min./cm2 | |
5L/min. | |
Hydrophilic | |
Gridded Disc | |
47 mm |
Black | |
MCE | |
Sterile | |
Microdialysis of DNA and Proteins, clarification of aqueous solutions during microbiological analysis, identification of Nucleic Acids | |
Off-white | |
100 Pack | |
Yes |