missing translation for 'onlineSavingsMsg'
Learn More

SP Genevac™ miVac™ 2 Duo Plus Package

Product Code. 31723023
Change view
Click to view available options
Volume (Metric):
Up to 25 mL
Unit Size:
1 set
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Unit Size
31723023 Up to 25 mL 1 set
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 31723023 Supplier SP Genevac™ Supplier No. DPP23050
 Restricted Item
Estimated Shipment: 20-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Easy to use Concentrator capable of removing water and organic solvents from a variety of sample formats.

  • The miVac2 Duo Plus package consists of a Duo Concentrator, Duo Pump & miVac Speed Trap.
  • Designed to accept 2 swing position Microplate Rotors or Jet rotors for Tubes.
  • The Duo Pump is suitable for removing solvents below a 160° C Boiling point.
  • Optimised programs for water, alcohols & other solvents.
  • Precise temperature control providing protection for valuable samples.

Specifications

Chamber Material Aluminum
Model miVac Duo
Temperature Range (Metric) 30°C to 80°C
Volume (Metric) Up to 25 mL
Product Type Evaporator
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.