missing translation for 'onlineSavingsMsg'
Learn More

SP Genevac™ miVac™ 2 DNA Integrated System

Product Code. 31723031
Change view
Click to view available options
Volume (Metric):
Up to 25 mL
Unit Size:
1 set
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Unit Size
31723031 Up to 25 mL 1 set
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 31723031 Supplier SP Genevac™ Supplier No. DNA23050
 Restricted Item
Estimated Shipment: 20-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Easy to use Concentrator made specifically for working with nucleic acids.

  • The miVac2 DNA Integrated System is supplied with everything needed for the removal of water and organic solvents specifically Nucleic Acids (RNA and DNA).
  • Contains a built in high-perfomance pump.
  • Has 48 positions for 1.5 or 2 mL mciro-centrifuge tubes.
  • Suitable for simple organic solvents up to 100°C boiling point.
  • multiple rotor options are available including an option for microtitre plates.

Specifications

Chamber Material Aluminum
Model miVac DNA
Temperature Range (Metric) 30°C to 80°C
Volume (Metric) Up to 25 mL
Product Type Evaporator
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.