missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck Mitex™ Membrane Filters, Gridded
Unlaminated for extreme chemical or temperature conditions
£389.00 - £616.00
Specifications
Autoclavable | Not Autoclavable |
---|---|
Color | White |
Filter Type | Screen Filter |
Material | PTFE |
Sterility | Non-sterile |
Product Code | Brand | Diameter (Metric) Filter | Pore Size | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Filter | Pore Size | Price | Quantity & Availability | ||||
10146200
|
Merck
LCWG04700 |
47 mm | 10 μm |
£585.00
Pack of 100 |
Estimated Shipment: 24-06-2024
Log in to see stock. |
||||
10499840
|
Merck
LSWG04700 |
47 mm | 5 μm |
£616.00
Pack of 100 |
Estimated Shipment: 07-06-2024
Log in to see stock. |
||||
10450411
|
Merck
LSWG02500 |
25 mm | 5 μm |
£389.00
Pack of 100 |
Estimated Shipment: 01-07-2024
Log in to see stock. |
||||
Description
Mitex™ PTFE Membrane is unaffected by almost all liquids, including organic solvents, concentrated acids and bases, propellants, and cryogenic fluids. Mitex™ membrane is unbacked, yet is easy to handle, combining the convenience of a backed membrane with the versatility of a pure PTFE membrane. Mitex™ membrane is hydrophobic.Features & Benefits:
- Broad chemical compatibility
- Biologically and chemically inert
- Stable at temperatures in excess of 260 °C (500 °F) and below -100 °C (-148 °F)*
Applications:
Clarifying Acids, Bases, and Cryogenic Fluids; Clarifying Propellants; Analyzing Hydraulic Fluids; Isolating RNA
unlaminated,extreme,temperature
Specifications
Not Autoclavable | |
Screen Filter | |
Non-sterile | |
Gridded | |
Filter Membranes |
White | |
PTFE | |
Clarification of acids, bases, and cryogenic fluids; clarification of propellants; analysis of hydraulic fluids; RNA isolation. | |
125 μm | |
Hydrophobic |