missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Compact design - The reduced design and the focus on the most essential aspects make the stirrers reliable laboratory companions
- Ease of operation - Operation takes place using a stable rotary knob
- The display clearly shows the rotational speed
- Rapid updates - Regular software updates can be undertaken rapidly and simply via the USB interface
Specifications
Specifications
| Capacity | 50 L |
| Display | LCD |
| Voltage | 100/240 V |
| Wattage | 69 w |
| Dimensions (L x W x H) | 70 x 193 x 154 mm |
| Frequency | 50/60 Hz |
| Chuck Size | 0.5 to 8 mm |
| Motor Type | Brushless DC |
| Protection Class | IP54 |
| Torque | 0.8 Nm |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?
