missing translation for 'onlineSavingsMsg'
Learn More

IKA™ Ministar 20 Digital with UK Plug

Easy-to-use stirrers that combine basic functionalities with a compact design.

Brand:  IKA™ 0025006562

Additional Details : Weight : 1.56000kg

Product Code. 16238671

  • £1050.00 / Each
Estimated Shipment: 02-07-2024
to see stock.
Add to basket

Description

Description

  • Compact design - The reduced design and the focus on the most essential aspects make the stirrers reliable laboratory companions
  • Ease of operation - Operation takes place using a stable rotary knob
  • The display clearly shows the rotational speed
  • Rapid updates - Regular software updates can be undertaken rapidly and simply via the USB interface
Specifications

Specifications

50 to 2000 rpm
LED
60 w
Brushless DC
20 Ncm
1.56 kg
15 L
100/240 V
50/60 Hz
5°C to 40°C
10,000 mPas
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers