Learn More
MP Biomedicals™ Minimum Essential Medium Eagle, Liquid
Incorporates higher amino acid concentrations for the cultivation of fastidious cells
£32.91 - £62.22
Product Code | Brand | Product Type | With Additives | Without Additives | Quantity | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Product Type | With Additives | Without Additives | Quantity | Price | Quantity & Availability | ||
11440335
|
MP Biomedicals™
091210254 |
Minimum Essential Medium Eagle's | Earle's Balanced Salt Solution (EBSS), Sodium Bicarbonate | No Glutamine | 500 mL |
£32.91
500mL |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
11450415
|
MP Biomedicals™
091641454 |
Minimum Essential Medium Eagle's (modified) | Sodium Bicarbonate, Earle's Balanced Salt Solution (EBSS) | No Glutamine, No Cysteine, No Cystine, No Methionine | 500 mL |
£46.53
500mL |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
Currently Unavailable: We have no information when this product will be available
View alternative products
|
11490335
|
MP Biomedicals™
091213254 |
Minimum Essential Medium Eagle's | Hanks’ Balanced Salt solution (HBSS), Sodium Bicarbonate | No Glutamine | 500 mL |
£62.22
500mL |
Estimated Shipment: 12-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! |
Description
MEM, originally prepared by Harry Eagle, is one of the most popular cell culture media. Upon his attempts to cultivate normal mammalian fibroblasts and certain HeLa cell subtypes, it was revealed that the nutritional needs of these cell types could not be met by BME. Further studies led to the development of MEM from MP Biomedicals incorporating specific modifications such as higher amino acid concentrations for the cultivation of fastidious cells.
- MEM from MP Biomedicals may be used to support the growth of cells in monolayers, in suspension and wide variety of other cell types with proper supplementation.
- Available with either Earle's or Hank's salts.
Specifications
Sterile | |
500 mL |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.