missing translation for 'onlineSavingsMsg'
Learn More

MP Biomedicals™ Minimum Essential Medium Eagle, Liquid

Product Code. 11490335 Shop All MP Biomedicals Products
Change view
Click to view available options
With Additives:
Earle's Balanced Salt Solution (EBSS), Sodium Bicarbonate
Hanks’ Balanced Salt solution (HBSS), Sodium Bicarbonate
Sodium Bicarbonate, Earle's Balanced Salt Solution (EBSS)
Without Additives:
No Glutamine
No Glutamine, No Cysteine, No Cystine, No Methionine
Product Type:
Minimum Essential Medium Eagle's
Minimum Essential Medium Eagle's (modified)
Unit Size:
500mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. With Additives Without Additives Product Type Unit Size
11490335 Hanks’ Balanced Salt solution (HBSS), Sodium Bicarbonate No Glutamine Minimum Essential Medium Eagle's 500mL
11440335 Earle's Balanced Salt Solution (EBSS), Sodium Bicarbonate No Glutamine Minimum Essential Medium Eagle's 500mL
11450415 Sodium Bicarbonate, Earle's Balanced Salt Solution (EBSS) No Glutamine, No Cysteine, No Cystine, No Methionine Minimum Essential Medium Eagle's (modified) 500mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 11490335 Supplier MP Biomedicals™ Supplier No. 091213254
  • ONLINE EXCLUSIVE PRICE
    £71.25
    £66.78 / 500mL
    Save £4.47
    6% Off
 Restricted Item
Estimated Shipment: 12-10-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Incorporates higher amino acid concentrations for the cultivation of fastidious cells

MEM, originally prepared by Harry Eagle, is one of the most popular cell culture media. Upon his attempts to cultivate normal mammalian fibroblasts and certain HeLa cell subtypes, it was revealed that the nutritional needs of these cell types could not be met by BME. Further studies led to the development of MEM from MP Biomedicals incorporating specific modifications such as higher amino acid concentrations for the cultivation of fastidious cells.

  • MEM from MP Biomedicals may be used to support the growth of cells in monolayers, in suspension and wide variety of other cell types with proper supplementation.
  • Available with either Earle's or Hank's salts.

Specifications

Product Type Minimum Essential Medium Eagle's
Sterility Sterile
With Additives Hanks’ Balanced Salt solution (HBSS), Sodium Bicarbonate
Without Additives No Glutamine
Quantity 500 mL
pH 6.9 to 7.2
Content And Storage 0 to 5°C

Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.