missing translation for 'onlineSavingsMsg'
Learn More

Brady™ MiniMark™ Polyester Die-cut HSID Labels

Product Code. 11737205
Change view
Click to view available options
Width (Metric):
75 mm
105 mm
150 mm
Height (Metric):
55 mm
75 mm
105 mm
Description:
Model L1
Model L2
Unit Size:
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Width (Metric) Height (Metric) Description unitSize
11737205 75 mm 55 mm Model L1 Each
11747205 105 mm 75 mm Model L1 Each
11717334 105 mm 75 mm Model L2 Each
11757205 150 mm 105 mm Model L2 Each
11854371 75 mm 55 mm Model L2 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 11737205 Supplier Brady™ Supplier No. 710069

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Specifications

Certifications/Compliance UL recognized, CSA accepted, AGA approved, Halogen free (DIN VDE 0472/part 815)
Description Model L1
Adhesive Type Acrylic, Permanent
Color White, Orange
Finish Gloss
Material Polyester
Print Technology Thermal Transfer
Product Type Die-cut HSID Label
For Use With (Application) Electronic PCB and component identification, Bar code label, rating plates and solar panel identification
No. per Pack 450/Pk.
Quantity 450/Pk.
Shape Square
Size (Metric) 75 x 55 mm (W x H)
Temperature Range (Metric) -70°C to +110°C
Thickness (Metric) 0.019 mm
Width (Metric) 75 mm
Height (Metric) 55 mm
Weight (Metric) 1.1 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.