missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Minimark™ Paper Die-cut HSID Labels
Click to view available options
Width (Metric):
75 mm
105 mm
150 mm
Height (Metric):
55 mm
75 mm
105 mm
Finish:
Gloss
Medium Gloss
Description:
Model L1
Model L2
Unit Size:
Each
Specifications
Specifications
| Certifications/Compliance | RoHS, 2011/65/EU |
| Description | Model L2 |
| Adhesive Type | Acrylic, Permanent |
| Coating | White wood free coated |
| Color | White, Orange |
| Finish | Medium Gloss |
| Material | Paper |
| Product Type | Die-cut HSID Label |
| For Use With (Application) | Ready for you to print the required warning |
| For Use With (Equipment) | MiniMark Printer |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction