missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Minimark™ Paper Die-cut HSID Labels

Product Code. 11707205
Click to view available options
Width (Metric):
75 mm
105 mm
150 mm
Height (Metric):
55 mm
75 mm
105 mm
Finish:
Gloss
Medium Gloss
Description:
Model L1
Model L2
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11707205

Brand: Brady™ 710077

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Specifications

Description Model L1
Adhesive Type Acrylic, Permanent
Color White, Orange
Finish Gloss
Material Paper
Print Technology Thermal Transfer
Product Type Die-cut HSID Label
For Use With (Application) For Low Cost General Labelling Applications
No. per Pack 325Pack
Quantity 325/Pk.
Shape Square
Size (Metric) 105 x 75 mm (W x H)
Temperature Range (Metric) -40°C to +50°C
Thickness (Metric) 0.019 mm
Width (Metric) 105 mm
Height (Metric) 75 mm
Weight (Metric) 1.1 kg
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.