missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ MiniMark™ Labeling Ribbons
These ribbons have standard scratch, smear and chemical resistance. MiniMark™ Labeling Ribbons for B-7951 and B-7589 materials.
£143.00
Specifications
Product Type | Printer Ribbon |
---|---|
For Use With (Equipment) | MiniMark Printer |
Length (English) | 98.4 yd. |
Width (English) | 4.3 in. |
Length (Metric) | 90 m |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
11761013
|
Brady™
710022 |
Black |
£143.00
1 box |
Estimated Shipment: 20-05-2024
Log in to see stock. |
|||||
11791013
|
Brady™
710025 |
Blue |
£143.00
1 box |
Estimated Shipment: 20-05-2024
Log in to see stock. |
|||||
11701023
|
Brady™
710026 |
Green |
£143.00
1 box |
Estimated Shipment: 18-06-2024
Log in to see stock. |
|||||
11781013
|
Brady™
710024 |
Red |
£143.00
1 box |
Estimated Shipment: 18-06-2024
Log in to see stock. |
|||||
Description
- These ribbons have standard scratch, smear and chemical resistance MiniMark ribbon for B-7951 and B-7589 materials.
- MiniMark ribbon for B-7951 and B-7589 materials.
Specifications
Printer Ribbon | |
98.4 yd. | |
90 m | |
0.5 in. ID | |
90 m x 110 mm | |
General purpose ribbon for all manners of Labeling |
MiniMark Printer | |
4.3 in. | |
110 mm | |
12.7 mm I.D. | |
Ink side out | |
2 Pk. |