missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ MiniMark™ Industrial Label Printer
Click to view available options
:
Connector Types: USB, Serial, Parallel
Specifications
Specifications
| Product Type | MiniMark Industrial Label Printer |
| Print Technology | Thermal Transfer |
| Width (Metric) | 203 mm |
| Height (Metric) | 178 mm |
| Depth (Metric) | 267 mm |
| Color Capability | Monochrome |
| Includes | MarkWare software |
| Print Speed | 100 mm/sec. |
| Resolution | 203 dpi |
| Software Type | MarkWare |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction