missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ MiniMark™ Indoor/Outdoor Vinyl Tape
Click to view available options
Dimensions (LxW):
30.48 m x 101.6 mm
30.48 m x 28.58 mm
30.48 m x 57.15 mm
Color:
Blue
Brown
Gold
Gray
Green
Orange
Purple
Red
White
Yellow
Unit Size:
Each
Description
- Brady's B-595 vinyl will adhere to difficult low surface energy items, including: PVC piping, blow-molded equipment cases, ABS plastics, powder-coated surfaces and equipment made from recycled plastics.
- The B-595 material also excels at sticking to highly textured surfaces such as painted cinder block walls, finished uneven wood, textured plastics, rough-pipes and paper-jacketed pipes.
Specifications
Specifications
| Certifications/Compliance | RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC |
| Description | MiniMark Indoor/Outdoor Vinyl Tape |
| Adhesive Type | Acrylic, Permanent |
| Coating | Powder |
| Color | Green |
| Finish | Gloss |
| Format | Roll |
| Material | Vinyl |
| Printable Sides | Single-side Printable |
| Print Technology | Thermal Transfer |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction