missing translation for 'onlineSavingsMsg'
Learn More

Brady™ MiniMark™ Indoor/Outdoor Vinyl Tape

Product Code. 11544194
Change view
Click to view available options
Dimensions (L x W):
30.48 m x 101.6 mm
30.48 m x 28.58 mm
30.48 m x 57.15 mm
Color:
Blue
Brown
Gold
Gray
Green
Orange
Purple
Red
White
Yellow
Unit Size:
Each
21 product options available for selection
Product selection table with 21 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Color unitSize
11544194 30.48 m x 101.6 mm White Each
12652990 30.48 m x 28.58 mm Gray Each
10516654 30.48 m x 101.6 mm Yellow Each
11724934 30.48 m x 57.15 mm Green Each
11764934 30.48 m x 57.15 mm Purple Each
11704944 30.48 m x 101.6 mm Blue Each
11734934 30.48 m x 57.15 mm Blue Each
11724924 30.48 m x 28.58 mm Yellow Each
11784924 30.48 m x 28.58 mm Purple Each
11351502 30.48 m x 101.6 mm Brown Each
11704934 30.48 m x 57.15 mm Yellow Each
12682990 30.48 m x 101.6 mm Orange Each
11714934 30.48 m x 57.15 mm Red Each
11734944 30.48 m x 101.6 mm Purple Each
11361502 30.48 m x 101.6 mm Gold Each
10365484 30.48 m x 101.6 mm Red Each
11794924 30.48 m x 57.15 mm White Each
11754934 30.48 m x 57.15 mm Gray Each
11714924 30.48 m x 28.58 mm White Each
11754924 30.48 m x 28.58 mm Blue Each
11734924 30.48 m x 28.58 mm Red Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 21 options available.
21 options
This item is not returnable. View return policy
Product Code. 11544194 Supplier Brady™ Supplier No. 113182
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

This MiniMark™ Indoor/Outdoor Vinyl Tape made of B-595 vinyl will adhere to difficult low surface energy items.

  • Brady's B-595 vinyl will adhere to difficult low surface energy items, including: PVC piping, blow-molded equipment cases, ABS plastics, powder-coated surfaces and equipment made from recycled plastics.
  • The B-595 material also excels at sticking to highly textured surfaces such as painted cinder block walls, finished uneven wood, textured plastics, rough-pipes and paper-jacketed pipes.

Specifications

Certifications/Compliance RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
Description MiniMark Indoor/Outdoor Vinyl Tape
Adhesive Type Acrylic, Permanent
Coating Powder
Color White
Finish Gloss
Format Roll
Material Vinyl
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Component and equipment labelling, Electrical labelling, Facility Identification, Floor marking, Laboratory labelling, Lean and 5S labelling, Pipe and valve marking, Warehouse marking
For Use With (Equipment) MiniMark Printer
Gloss 60° 50 Gardner Units
Labels per Row 1
Min. Operating Temperature (Metric) -40°C
No. per Pack 1 Roll/Box
Quantity 1 Ea.
Temperature Range (English) -40°F to +180°F
Temperature Range (Metric) -40°C to +82°C
Thickness (English) 0.004 in.
Thickness (Metric) 0.102 mm
Dimensions (L x W) 30.48 m x 101.6 mm
Length (English) 100 ft.
Length (Metric) 30.48 m
Width (English) 4 in.
Width (Metric) 101.6 mm
Width (English) Printable Area 4 in.
Alternate Part Number MINIMARK B-595 100 mm White
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.