missing translation for 'onlineSavingsMsg'
Learn More

Brady™ MiniMark™ High Performance Ribbons

Product Code. 11544214
Change view
Click to view available options
Color:
Blue
Green
Red
White
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color unitSize
11544214 Green Each
11524214 Blue Each
11534214 Red Each
10215044 White Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 11544214 Supplier Brady™ Supplier No. 710346
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

MiniMark™ High Performance Ribbons for printing on B-595 Vinyl, excellent solvent resistance, high heat resistance, and super scratch resistance.

  • Excellent solvent resistance, high heat resistance, and super scratch resistance.
  • High Performance Resin Ribbon for printing on B-595 Vinyl.
  • 110 mm Wide

Specifications

Product Type Printer Ribbon
Color Green
For Use With (Equipment) MiniMark Printer
Length (English) 98.4 yd.
Width (English) 4.33 in.
Length (Metric) 90 m
Width (Metric) 110 mm
Diameter (Metric) 12.7 mm I.D.
Dimensions (L x W) 90 m x 110 mm
Description 110 mm Green Ribbon
Printable Sides Ink side out
Quantity 1 Ea.
Alternate Part Number MNK Green Ribbon
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.