missing translation for 'onlineSavingsMsg'
Learn More

Huber™ Minichiller

Product Code. 15713047
Change view
Click to view available options
Model:
Minichiller 300 OLE
Minichiller 300-H OLE
Minichiller 300w OLE
Minichiller 300w-H OLE
Minichiller 600 OLE
Minichiller 600-H OLE
Refrigerant:
Compact
Natural Refrigerant
Unit Size:
Each
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Model Refrigerant unitSize
15713047 Minichiller 300 OLE Natural Refrigerant Each
15648298 Minichiller 300-H OLE Natural Refrigerant Each
15723047 Minichiller 300w OLE Natural Refrigerant Each
15733047 Minichiller 300w-H OLE Natural Refrigerant Each
15743047 Minichiller 600 OLE Compact Each
15753047 Minichiller 600-H OLE Compact Each
15773047 - - Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Product Code. 15713047 Supplier Huber™ Supplier No. 3006.0089.98
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Minichillers are a space-saving, low-cost and environmentally friendly cooling solution for numerous laboratory applications. By saving cooling water, Minichillers pay for themselves after only a short time.

The compact Minichillers are an economic and environmentally friendly cooling solution for many laboratory applications. A calculation of water and waste water costs shows that a Minichiller can save up to 48,000 L of water in a working week and due to its low procurement price, return on investment is achieved within a very short time.

  • The units have small footprints, only requiring 225 x 360 mm on the laboratory bench and are therefore suitable for cooling reactor blocks, vacuum pumps, rotary evaporators or heat exchangers.
  • Minichillers allow stable application conditions due to constant values for temperature, pressure and throughflow quantities.
  • They are also perfect for continuous operation at ambient temperatures up to + 40°C.
  • Despite the economic purchase price the coolers are well equipped and have a large temperature indicator, fill level indicator, as well as status LEDs for the pump, cooling and heating.
  • A 1 kW heater is optionally available with which the temperature range can be extended to +100°C.
  • Minichillers are available as both air and water cooled models and use natural refrigerants.

Specifications

Communications USB (Device), RS232 Schnittstelle
Cooling Capacity 0.3 kW at 15°C, 0.2 kW at 0°C, 0.14 kW at -10°C, 0.07 kW at -20°C
Pump Type Pressure-suction Circulation Pump
Temperature Range -20°C to 40°C
Type Recirculating Chiller
Model Minichiller 300 OLE
Refrigerant Natural Refrigerant
Electrical Requirements 200 to 240 V, 50/60 Hz
Voltage 220/240 V
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.