missing translation for 'onlineSavingsMsg'
Learn More

BOLA Miniature Distributors

Product Code. p-200109999
Click to view available options
Diameter (Metric) Inner:
0.8 mm
1.6 mm
Connection Type:
4
9
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10277691

Brand: BOLA F71005

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Miniature Distributors PTFE, block-shaped

Blocks with up to nine connections. The tubing is connected by means of tube end fittings to a female thread UNF ¼ in. 28 G. With two mounting holes dia. 3.5 mm for fixing.

Specifications

Autoclavable Autoclavable
Connection Type 4
Height (Metric) 15 mm
Diameter (Metric) Inner 0.8 mm
Diameter (Metric) Outer 1.6 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.