missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BOLA Miniature Distributors
Click to view available options
Diameter (Metric) Inner:
0.8 mm
1.6 mm
Connection Type:
4
9
Unit Size:
Each
Description
Blocks with up to nine connections. The tubing is connected by means of tube end fittings to a female thread UNF ¼ in. 28 G. With two mounting holes dia. 3.5 mm for fixing.
Specifications
Specifications
| Autoclavable | Autoclavable |
| Connection Type | 9 |
| Height (Metric) | 36 mm |
| Diameter (Metric) Inner | 0.8 mm |
| Diameter (Metric) Outer | 1.6 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction