missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer Miniature Check Valves, Hose Barb, Polypropylene and Viton™
Shop All Cole-Parmer Products
Click to view available options
Inlet:
1/4 in. hose barb
1/8 in. hose barb
3/16 in. hose barb
5/16 in. hose barb
Unit Size:
Each
Description
Prevent backflow to protect your equipment. Work with both liquids and gases. Use for pressure or vacuum applications. 0.18 psi breaking pressure
Specifications
Specifications
| Tubing Size | 0.25 in. |
| Flow Capacity | 0.12 |
| Inlet | 1/4 in. hose barb |
| Outlet Port | Barbed |
| Material (Seal) | Viton |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction