missing translation for 'onlineSavingsMsg'
Learn More

BOLA Miniature 2-Way Stopcocks

Product Code. p-200109996
Click to view available options
Diameter (Metric):
0.8 x 1.6 mm
1.6 x 3.2 mm
Length (Metric):
32 mm
35 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10535552

Brand: BOLA F73002

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Miniature 2-Way Stopcocks PTFE

2-way stopcock with straight bore and two connections.

Available either with two female threads UNF ¼ in. 28 G or with one female thread UNF ¼ in. 28 G and one male thread UNF ¼ in. 28 G.

Total height including stopcock plug made of FEP: 20 mm.

Specifications

Diameter (Metric) 0.8 x 1.6 mm
Autoclavable Autoclavable
Length (Metric) 32 mm
Closure Size UNF 1⁄4 in. 28G
Certifications/Compliance FDA
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.