missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BOLA Miniature 2-Way Stopcocks
Click to view available options
Diameter (Metric):
0.8 x 1.6 mm
1.6 x 3.2 mm
Length (Metric):
32 mm
35 mm
Unit Size:
Each
Description
2-way stopcock with straight bore and two connections.
Available either with two female threads UNF ¼ in. 28 G or with one female thread UNF ¼ in. 28 G and one male thread UNF ¼ in. 28 G.
Total height including stopcock plug made of FEP: 20 mm.
Specifications
Specifications
| Diameter (Metric) | 0.8 x 1.6 mm |
| Autoclavable | Autoclavable |
| Length (Metric) | 32 mm |
| Closure Size | UNF 1⁄4 in. 28G |
| Certifications/Compliance | FDA |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction