missing translation for 'onlineSavingsMsg'
Learn More

Testo™ Mini Thermometer

Product Code. 11899100
Change view
Click to view available options
Temperature Range (Metric):
-50°C to +300°C
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Temperature Range (Metric) unitSize
11899100 -50°C to +300°C Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11899100 Supplier Testo™ Supplier No. 0560 1109
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

With a widened measuring tip making it particularly suitable for surface measurements.

  • Measurement of high temperatures up to +300°C
  • Many areas of application: heating engineering, sanitation sector, air conditioning/ventilation/refrigeration technology
  • Includes batteries

Specifications

Length (Metric) Probe 120 mm
Resolution 0.1°C from −19.9° to +199.9°C, 1°C for remaining range
Temperature Range (Metric) -50°C to +300°C
Battery Type Button Cell LR44
Accuracy ±1°C from −30° to +250°C, ±2°C for remaining range
Display LCD
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.