missing translation for 'onlineSavingsMsg'
Learn More

Genlab™ Mini Series Classic Vertical Standard Incubator with View Window, 50 L, CLAD (Aluminum Coated Steel)

Product Code. 12833426
Change view
Click to view available options
Voltage:
240 V
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Voltage unitSize
12833426 240 V Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12833426 Supplier Genlab™ Supplier No. MINI/50/VIS

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Temperature Range: 5°C to 70°C

Design and Construction

  • Exterior is constructed from sheet steel finished in an easy clean powder coated paint
  • Interior chamber is made from mild steel coated with aluminum (CLAD)
  • Fitted with fixed shelf runners and removable chrome plated wire grid shelves
  • Steel door is fitted with an integral viewing window for easy monitoring

Heating and Controls

  • Heated by Incoloy sheathed elements positioned below the chamber floor
  • Mechanical thermostatic controls with a direct reading thermostat fitted below the door
  • Independent overheat thermostat with calibrated scale and tamper proof lock
  • Includes mains switch with indicator, plus heat and overheat indicators

Specifications

Certifications/Compliance C.E. compliant, ISO 9001
Controller Type Mechanical Thermostatic Controls
Capacity (Metric) 50 L
Chamber Material CLAD (Aluminum Coated Steel)
Convection Type Natural, Incology Sheathed Elements
Material Sheet Steel
No. of Shelves 2
Temperature Range (Metric) 5°C to 70°C
Type Standard Incubator
Display Direct Read Thermostat
Door Style Viewing Window Door
No. of Doors 1
Temperature Stability ± 0.25°C at 37°C
Warranty 2 Years
Dimensions (D x W x H) Interior 33 x 49 x 33 cm
Dimensions (L x W x H) 47D x 61W x 59H
Weight (Metric) 26 kg
Voltage 240 V
Wattage 500 w
Frequency 50 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.