Learn More
Buerkle™ MiniSampler Environmental Sampling Kit
Choose from the PE model for general sampling or PTFE model for ultra pure sampling. Buerkle™ MiniSampler Environmental Sampling Kits are ideal for sampling from barrels, canisters, tanks and other large volume liquid storage units.
Brand: Buerkle™ 5305-0110
367.30 GBP valid until 2024-12-31
Use promo code "23267" to get your promotional price.
Code : A0
Additional Details : Weight : 0.80000kg
Alert:
Not for aggressive acids. Vapours could destroy pump.
Description
- Sample liquid only comes into contact with the suction hose and original sample bottle minimizing possibility of cross-contamination
- Bottles are sealed immediately after taking sample
- Disposable suction hose can quickly be replaced ensuring samples are not contaminated
- If necessary, a new hose can be used for each sample
- 8 mm hose can reach narrow, seemingly inaccessible sampling areas
- Also suitable for viscous oils
- Complete with a handy transport case
Specifications
MiniSampler | |
Maximum suction height: 5 m | |
Ultra Pure Sampling |
PTFE | |
Vacuum pump, 180 mL 1 PFA sample bottle, 5 m PTFE suction hose (6 x 8 mm), 1 hose cutter, 1 hose weight made of Stainless Steel AISI 304, 20 seal-it bottle seals |