Learn More
Corning™ Mini Microcentrifuge
Compact, lightweight, and easy-to-use
£206.32
Specifications
Type | Microcentrifuge |
---|---|
Includes | 8-place rotor that will accept standard 1.5mL to 2.0mL microcentrifuge tubes, and adapters are included for 0.5/0.4mL and 0.2mL tubes. Also included is a 4-place rotor for PCR strip tubes. |
Product Code | Brand | Model | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Model | Price | Quantity & Availability | |||||
11991961
|
Corning™
6767 |
6767 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
The Corning LSE mini microcentrifuge is a personal benchtop instrument designed for quick spin downs of micro-samples. Operation is simple and convenient. After loading sample tubes, close the lid and the rotor accelerates quickly to 6,000 rpm (2,000 x g). This speed range is ideal for bringing small droplets to the bottom of the tubes, micro-filtrations, or basic separations. Press the lid release button and rotor comes to a stop.
The LSE mini microcentrifuge includes an 8-place rotor that will accept standard 1.5 mL to 2.0 mL microcentrifuge tubes, and adapters are included for 0.5/0.4 mL and 0.2 mL tubes. Also included is a 4-place rotor for PCR strip tubes.
- Compact, lightweight, and easy-to-use
- Close the lid to start, press the lid release button to stop
- 8 x 1.5/2.0 mL rotor and 4-place strip tube rotors included
- Fixed speed of 6,000 rpm generates 2,000 x g.
Specifications
Microcentrifuge | |
8-place rotor that will accept standard 1.5mL to 2.0mL microcentrifuge tubes, and adapters are included for 0.5/0.4mL and 0.2mL tubes. Also included is a 4-place rotor for PCR strip tubes. |