missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Dostmann Electronic™ Mini-K Thermometer
Click to view available options
Unit Size:
Each
Description
- Suitable for HVAC market for checking climatic conditions, laboratory industrial measurements, petrochemical industry
- Watertight
- HOLD function
- AUTO-OFF function
- °C/°F-switchable
Specifications
Specifications
| Model | Proscan 520 |
| Resolution | Optical Resolution: 40:1 |
| Weight (Metric) | 550 g |
| Max. Temperature (Metric) | 760°C (Infrared), 1370°C (Thermocouple) |
| Min. Temperature (Metric) | -32°C (Infrared), -64°C (Thermocouple) |
| Temperature Range (Metric) | -32°C to +760°C (Infrared), -64°C to +1370°C (Thermocouple) |
| Battery Type | 9 V |
| Accuracy | ±1.0°C |
| Display | Digital LCD |
| Width (Metric) | 64 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction