missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Testo™ 805 Infrared Thermometer with Protective Case Kit
Click to view available options
Unit Size:
Each
Description
- TopSafe™ protective case included for protection from water and dirt in accordance with IP 65
- Scan mode for long-term measurement
- Compact, pocket size for easy handling
Specifications
Specifications
| Dimensions (L x W x H) | 80 x 31 x 19 mm |
| Material | ABS Plastic |
| Measurement Time | < 1 sec. |
| Resolution | 0.1°C at −9.9° to +199.9°C, 1°C for remaining range |
| Weight (Metric) | 28 g |
| Max. Temperature (Metric) | 250°C |
| Min. Temperature (Metric) | -25°C |
| Battery Life | 40 hr. |
| Battery Type | Lithium, CR 2032 |
| Accuracy | ±3°C at −25° to −21°C |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction