missing translation for 'onlineSavingsMsg'
Learn More

Epredia™ Mini Hotplate

Product Code. p-6899005 Shop All Epredia Products
Click to view available options
Voltage:
240 V
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15523646

Brand: Epredia™ A84600020

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Optimize your laboratory's slide mounting workflow with Epredia™ Mini Hotplates.

Features
  • Designed to dry paraffin tissue sections efficiently
  • Space-saving form factor
  • Matte black heating surface coating for optimal visual contrast for paraffin tissue sections
  • Moveable slide support rails for different slide sizes
  • Miniature circuit breakers for safety
  • Anti-microbial coating


Temperature Control
  • Ultra-fast heating system with variable temperature control and memory function that retains desired start-up temperature
  • Optional stainless steel lid for improved heating efficiency
  • Bright LED display for temperature control
TRUSTED_SUSTAINABILITY

Specifications

Slide Capacity 6 slides (26 mm x 76 mm)
Voltage 240 V
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.