missing translation for 'onlineSavingsMsg'
Learn More

Epredia™ Mini Hotplate

Product Code. 15523646 Shop All Epredia Products
Change view
Click to view available options
Voltage:
240 V
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Voltage Unit Size
15523646 240 V Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15523646 Supplier Epredia™ Supplier No. A84600020

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Optimize your laboratory's slide mounting workflow with Epredia™ Mini Hotplates.

Features
  • Designed to dry paraffin tissue sections efficiently
  • Space-saving form factor
  • Matte black heating surface coating for optimal visual contrast for paraffin tissue sections
  • Moveable slide support rails for different slide sizes
  • Miniature circuit breakers for safety
  • Anti-microbial coating


Temperature Control
  • Ultra-fast heating system with variable temperature control and memory function that retains desired start-up temperature
  • Optional stainless steel lid for improved heating efficiency
  • Bright LED display for temperature control
TRUSTED_SUSTAINABILITY

Specifications

Slide Capacity 6 slides (26 mm x 76 mm)
Voltage 240 V
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.