missing translation for 'onlineSavingsMsg'
Learn More

Ohaus™ Mini Hot Plate Stirrer, Ambient to 500°C, Ceramic

Product Code. 15742699 Shop All Ohaus Products
Click to view available options
Top Plate Material:
Ceramic
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15742699

Brand: Ohaus™ 30392026

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Stirring Range: 100 to 1200 rpm; Shape: Square; Size: 4 x 4 in.

  • Rugged, compact units that heat and stir up to 1000 mL of liquid
  • Ceramic tops feature a chemical resistant white reflective top plate that is easy to clean
  • Bimetallic thermostat offers reliable temperature control
  • Powerful heater reaches maximum temperature in only minutes
  • Powerful motor and magnet deliver reliable and consistent stirring
  • Compact design saves bench space
  • Built-in support rod holder with locking knob accepts optional support rod and clamp kit
  • New ergonomic design
  • Hotplates and hotplate stirrers boil 300 mL of water in only 18 minutes
  • Ideal for educational labs
TRUSTED_SUSTAINABILITY

Specifications

Top Plate Material Ceramic
Voltage 230 V
Description Hotplate-Stirrer, Mini, HSMNHS4CAL, EU
Safety Features CETUV
Electrical Requirements 230 V, 1.5 A, 50/60 Hz
Model HSMNHS4CAL
Length (English) 7.90 in.
Size 4 x 4 in.
Height (Metric) 12.7 cm
Temperature (Metric) Ambient to 500°C
Height (English) 5.00 in.
Width (Metric) 15.2 cm
Amperage 1.5 A
Length (Metric) 20.1 cm
Width (English) 6.00 in.
Weight (Metric) 1.9 kg
Type Stirring Hotplate
Shape Square
Max. Container Size 1 L
Stirring Range 100 to 1200 rpm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.