missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Mini 900 Scintillation Monitors

Product Code. p-4531374 Shop All Thermo Scientific Products
Change view
Click to view available options
Description:
Type 900/44B
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Description unitSize
17352200 Type 900/44B Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17352200 Supplier Thermo Scientific™ Supplier No. MFG017

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Thermo Scientific™ Mini 900 Scintillation Monitor serves as a portable or benchtop style radiation counter.

Thermo Scientific™ Mini 900 Scintillation Monitor serves as a portable or benchtop style radiation counter.

A variety of different probes to accommodate most radiation detection needs.

Feature a large logarithmically scaled meter with an open scale at the lower end to show background levels of radiation while displaying high levels without switching

  • Several configurations available
  • Built-in speaker provides audible feedback of the radiation intensity
  • An alarm can be set to tripat any level on the scale
  • Battery or line powered
  • Packaged in a durable, lightweight aluminum case&bulletc1_end;

    Type R:

    • Monitoring High Level Dose Rates A monitor scaled over the range 0.5 to 5000μSv h-1 (0.05 to 500mR/h)
    • G-M tube is compensated to give a useful response from 45 keV to 1.5MeV and above
    • Not recommended for monitoring X-radiation from apparatus operating below 75kVp

    Type G:

    • Monitoring for Low Environmental Dose Rates Highly sensitive performance
    • Scaled over the range 0.05 to 75μSv h-1 (0.005 to 7.5mR/h)
    • Useful energy range: 55 keV to 1.5MeV and above
    • Not suitable for monitoring X-radiation

    Type D:

    • Uses partially compensated G-M tube to obtain an extended low energy response
    • Scaled over the range of 0.5 to 1000μSvh-1 (0.05 to 100 mR/h)
    • Useful energy range: 30 keV to 1.5MeV but response is maintained down to at least 17 keV
    • Suitable for measuring radiation from X-ray apparatus operating at or above 45kVp

    Type X:

    • Scaled 0.5 to 2000 counts per second Uses an end window G-M tube without energy compensation
    • Sensitive to radiation down to 10keV Useful for locating X-ray leakage from a variety of systems including high voltage equipment
    • Not intended for measurement but as a relative check device
  • Type 41:

    • Sodium iodide crystal (19mm dia. × 25mm thick)
    • Suitable for energies from 25 keV upwards
    • A lead cylinder surrounds the crystal gives the probe directional properties as well as reducing background
    • Diameter: 41mm
    • Length: 220mm

    Type 41S:

    • Cylinder without lead shielding and with a larger sodium iodide crystal (25mm dia. × 38mm thick) for increased sensitivity
    • Suitable for energies from 25 keV upwards The probe is essentially omni-directional for medium and high energy gamma radiation
    • Diameter: 38mm
    • Length: 217mm

    Type 42A:

    • Sodium iodide crystal 23mm dia. × 1mm thick with a 14mg cm2 aluminum window
    • Probe has a higher sensitivity than the Type 41 for gamma energies below 60 keV to a minimum of 10-15 keV
    • An integral lead collimator makes it particularly useful for 125I thyroid monitoring and deep vein thrombosis location
    • Diameter: 40mm
    • Length: 187mm

    Type 42B:

    • This probe is the beryllium window version of the type 42 and detects very low gamma energies down to 5keV
    • The response above 15 keV is almost identical to the 42A

    Type 44A:

    • The sodium iodide crystal (32 × 2.5mm thick) is mounted on the front surface of the probe to facilitate monitoring of large contaminated areas Suitable for a range of energies from approximately 15 keV to 250 keV Beta sensitive for energies above 500 keV
    • Diameter: 50mm
    • Length: 180mm
    • Aluminum window weight: 14mg/cm2

    Type 44B:

    • This probe is the beryllium window version of the above and extends the sensitivity down to approximately 5keV, making it useful for 55Fe
    • 3.7kBq (0.1μCi) of 55Fe at 10mm yields approximately 180 counts s-1
    • Window weight: 47mg/cm2

    Includes:

    Each unit comes with a comprehensive manual containing tables and curves of response to different radiations and other useful information

    Recommended for:

    The 900 Series of radiation counters are well established in teaching, research, hospital and industrial laboratories

TRUSTED_SUSTAINABILITY

Specifications

Background Measurement 20 - 30 s-1
Sensitivity 130 s-1 due to 3.7 kBq 99Tc at 20 mm
Certifications/Compliance The monitor conforms to the requirements of the International Technical Commission publication 325
Description Type 900/44B
Battery Type 6 AA, Alkaline (IEC LR6) or Rechargeable (IEC KR 15/51)
Product Type Scintillation Monitor
Performance Paralysis Time: Scale corrected to give true reading; Meter Integration Time: 1 to 4 seconds set to match counting rate; Overload Protection: No meter 'fallback' with intensities at least 100 times full scale reading
Detector Type Photomultiplier Tube
Weight (Metric) 1 kg
For Use With (Application) The 900 Series of radiation counters are well established in teaching, research, hospital and industrial laboratories
Voltage Main Power: 12 - 18 VDC; GM Tube: 300 - 700 V
Radiation Type Gamma or X-Ray depending on config.
Battery Life ∼300 hr. at 4 hr.s/day
Weight (English) 2.2 lb.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.