missing translation for 'onlineSavingsMsg'
Learn More

Scientific Industries Mini-300 Orbital-Genie with Ratcheting Clamps

Product Code. p-7193722
Click to view available options
Plug Type:
EU Plug
UK Plug
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 16677682

Brand: Scientific Industries SIM1502

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Heavy duty standard footprint Orbital Shaker

  • Ratcheting Clamps provides the flexibility for using a mix of different size and shape vessels on a single platform
  • Unit is equipped with two ratcheting clamps
  • Variable shaking speed up to 300 rpm
  • May be used in cold rooms and incubators (Not for CO2 incubators)
  • Create any mixing action from a smooth vortex to sloshing aeration or anything in between
  • Combination of weight and specially designed feet prevent walking even at highest speed
  • Ideal for gentle shaking of odd shaped vessels and containers
  • No additional holders or accessories necessary
  • Shaker is ready to use as supplied
  • Extra ratcheting clamps are available for more rows (extra clamps sold separately)

Specifications

Orbit 19 mm
Load Bearing Capacity (Metric) 3 kg
Speed Range 35 to 300 rpm
Electrical Requirements 230 V, European plug
Voltage 230 V
Wattage 57.5 W
Amperage 0.25 A
Product Type Racheting Clamps
Certifications/Compliance CE
Plug Type EU Plug
Frequency 50 Hz
Depth (English) 14 in.
Depth (Metric) 350 mm
Dimensions (D x W x H) Interior 14 x 14 x 3 in.
Dimensions (L x W) 14 x 14 in.
Dimensions (LxW) Platform 12.5 x 12.5 in.
Dimensions (L x W x H) 14 x 14 x 3 in.
Height (English) 3 in.
Height (Metric) Interior 76 mm
Length (English) 14 in.
Length (English) Platform 12.5 in.
Length (Metric) 350 mm
Length (Metric) Platform 315 mm
Width (English) 14 in.
Width (Metric) 350 mm
Width (Metric) Platform 315 mm
Shipping Weight (English) 26 lb.
Shipping Weight (Metric) 12 kg
Weight (English) 22.6 lb.
Weight (Metric) 10.25 kg
Controller Type Power On/Off Switch and variable speed control knob
Description Variable Speed BenchTop Orbital Shaker with Ratcheting Clamps
For Use With (Equipment) Ratcheting Clamps
Includes Shaker is supplied with two ratcheting cushioned clamps
Motor Type Pulse Width Modulation
Operating Conditions Plug the line cord into a properly grounded electrical outlet, work surface must be level, stable and non-slip.
Platform Style Ratcheting Clamps
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.