missing translation for 'onlineSavingsMsg'
Learn More

SICCO Mini-3 Desiccator Basic

Product Code. 10272171
Change view
Click to view available options
Volume (Metric):
6 L
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Unit Size
10272171 6 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10272171 Supplier SICCO Supplier No. V 185003
  • ONLINE EXCLUSIVE PRICE
    £621.75
    £405.20 / Pack of 1
    Save £216.55
    34% Off
Estimated Shipment: 29-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Mini-3 Desiccator Basic Polycarbonate, 3 compartments

  • Polycarbonate, three versions (one, two or three permanently fixed compartments), including desiccant, stackable.
  • One Touch Door with circular seal
  • Robust construction
  • Transparent, shatterproof cabinet made of polycarbonate
  • Superb all-round visibility
  • Hinge door with wide opening angle
  • Lightweight, transportable
  • Stackable
  • Desiccant in a handy, resealable container included in delivery

Specifications

Autoclavable Autoclavable
Cabinet Style Front-loading
Volume (Metric) 6 L
Dimensions (D x W x H) Interior 208 x 159 x 180 mm
Weight (Metric) 2.7 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.