missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mineral Oil Rotational Viscosity Standard, UKAS ISO 17025 / ISO 17034, nominal value 8081 mPa.s (25.00°C), RTM34, Paragon Scientific™
Click to view available options
Quantity:
500 mL
Unit Size:
500mL
Description
- Certified according to ISO 17025 / ISO 17034 under our UKAS accreditation
- Certified in strict accordance with ASTM D2162 at 20°C and 25°C
- Density g/mL in accordance with ASTM D1480 at 20°C and 25°C
- Kinematic viscosity at other temperatures are calculated in accordance with ASTM D341
- Densities at other temperatures are derived from proportional calculations of the measurements at 20°C and 25°C
- 500mL inert glass packaging with tamper evident cap provides absolute assurance of sample integrity
- Full traceability to National Standards
- 12 month shelf life
Specifications
Specifications
| Quantity | 500 mL |
Nominal values quoted. Certified Values will vary from batch to batch.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction