missing translation for 'onlineSavingsMsg'
Learn More
Learn More
HUBER Mineral Oil
Click to view available options
Capacity (Metric):
5 L
20 L
Unit Size:
20 L
5 L
Description
- Thermofluid P20.190.40
- Mineral oil
- Min. temp: 20°C
- Max. temp.: 190°C
- Viscosity at 25°C: 40mm&superscript_2;/s
Specifications
Specifications
| Color | Light Yellow |
| Capacity (Metric) | 20 L |
| Temperature Range | 20°C to 190°C |
| Type | Mineral Oil |
| Quantity | 20 L |
| Temperature (Metric) Maximum | 190°C |
| Viscosity | 40 mm2/sec. |
Safety and Handling
Product Identifier
- minoil P20.190.40
- Danger
- Aspiration toxicity Category 1
- H304-May be fatal if swallowed and enters airways.
- P301+P310-IF SWALLOWED: Immediately call a POISON CENTER/doctor /
- P331-Do NOT induce vomiting.
- P405-Store locked up.
- P501b-Dispose of contents/container in accordance with local/regional/national/international regulations.
- MIXTURE LIST-Contains : distallates (petroleum) solvent dewaxedheavy paraffinic
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction