missing translation for 'onlineSavingsMsg'
Learn More

Merck Millicup™-FLEX, 47 mm Disposable Filtration Kit

Product Code. p-8772029 Shop All Merck Products
Click to view available options
Disposable:
Limited-use
Single-use
Unit Size:
1 set
This item is not returnable. View return policy

Product Code. 16437545

Brand: Merck MCFLX4702

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Millicup™-FLEX Disposable Filtration Kit combines the convenience of disposable filtration with the flexibility and compatibility of traditional vacuum filtration glassware.

The Millicup™-FLEX nonsterile, vacuum-driven filtration unit combines the convenience of disposable filtration with the flexibility and compatibility of traditional vacuum filtration glassware. With solvent-resistant, modular components, the Millicup-FLEX filtration unit offers a safe and efficient means for filtering a variety of aqueous and organic solutions, allowing the user to filter directly into GL45 vacuum-rated filtration bottles with their choice of 47 mm disc membranes (sold separately). The ready-to-assemble, clampless design of the Millicup-FLEX filtration system eliminates the need for cleaning prior to filtration – saving time and ultimately reducing the risk of sample contamination. Following filtration, the 250 mL funnel and membrane support collar easily disconnect to enable direct access to the membrane.

Features and Benefits:

  • Compatible with organic and aqueous solvents
  • Ergonomic, clampless design
  • Reduce contamination risk
  • Filter directly into vacuum-rated storage bottles
  • Easy access to membrane after filtration (membranes sold separately)
  • Fully recyclable components

Available in 2 versions:

  • Starter Kit: 10 funnels with 2 semi-reusable membrane support collars and vacuum tube adapters (MCFLX4702)
  • Single-Use Kit: 10 funnels with 10 single-use membrane support collars and vacuum tube adapters (MCFLX4710)

All three components of the Millicup™-FLEX filtration unit are fully recyclable, minimizing your environmental impact.

TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Not Autoclavable
Color Clear with blue adapter
Disposable Limited-use
For Use With (Equipment) Vacuum Filtration Apparatus
Material Polypropylene
Sample Volume 250 mL
Sterility Non-sterile
Includes 10 funnels, 2 support collars, and 2 vacuum tube adapters
Membrane Type Cut Disc Filters
Outlet Fitting Universal Bottletop
Outlet Style Universal Bottletop
Type Bottle Top Filter
Volume (Metric) 250 mL
Diameter (Metric) Membrane 47 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.