Learn More
Merck Millicup™-FLEX, 47 mm Disposable Filtration Kit
Shop All Merck ProductsDescription
The Millicup™-FLEX nonsterile, vacuum-driven filtration unit combines the convenience of disposable filtration with the flexibility and compatibility of traditional vacuum filtration glassware. With solvent-resistant, modular components, the Millicup-FLEX filtration unit offers a safe and efficient means for filtering a variety of aqueous and organic solutions, allowing the user to filter directly into GL45 vacuum-rated filtration bottles with their choice of 47 mm disc membranes (sold separately). The ready-to-assemble, clampless design of the Millicup-FLEX filtration system eliminates the need for cleaning prior to filtration – saving time and ultimately reducing the risk of sample contamination. Following filtration, the 250 mL funnel and membrane support collar easily disconnect to enable direct access to the membrane.
Features and Benefits:
- Compatible with organic and aqueous solvents
- Ergonomic, clampless design
- Reduce contamination risk
- Filter directly into vacuum-rated storage bottles
- Easy access to membrane after filtration (membranes sold separately)
- Fully recyclable components
Available in 2 versions:
- Starter Kit: 10 funnels with 2 semi-reusable membrane support collars and vacuum tube adapters (MCFLX4702)
- Single-Use Kit: 10 funnels with 10 single-use membrane support collars and vacuum tube adapters (MCFLX4710)
All three components of the Millicup™-FLEX filtration unit are fully recyclable, minimizing your environmental impact.
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Color | Clear with blue adapter |
| Disposable | Single-use |
| For Use With (Equipment) | Vacuum Filtration Apparatus |
| Material | Polypropylene |
| Sample Volume | 250 mL |
| Sterility | Non-sterile |
| Includes | 10 funnels, 10 support collars, and 2 vacuum tube adapters |
| Membrane Type | Cut Disc Filters |
| Outlet Fitting | Universal Bottletop |
| Show More |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.