Learn More
Merck Millicell™ 24-Well Cell Culture plates
Provides twice the membrane area of standard 24-well plates
Brand: Merck PSHT010R1
Code : 71
Additional Details : Weight : 0.01000kg
Description
Patented assembly is designed to support cell attachment, growth, and differentiation for a variety of applications and is compatible with manual use or with automated cell seeding, feeding, and washing systems.
- Basolateral access ports at each well allow for media addition without disassembling the cell culture plate and receiver tray
- Apical assist protects the cell monolayer during manual feeding
- Feet on the filter plate raise and protect the cell monolayer if the feeder tray is removed
- Tissue culture-treated membrane promotes cell attachment
- Raised well edges improve tape sealing
- Large-font labeling for user convenience
Specifications
Clear | |
Polystyrene | |
Clear | |
Polystyrene | |
Sterile | |
24 | |
24-Well Cell Culture Plate, 24-Well Receiver Tray, Lid, Single Well Feeder Tray | |
Ea. | |
128 mm | |
26.2 mm |
Closure Included | |
Flat | |
0.7 sq. cm | |
Rectangular | |
Cell Culture Plate | |
Cell migration, invasion and chemotaxis and many other cell based applications | |
0.4 μm | |
PCF | |
84.8 mm |