missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck Millicell™ 24-Well Cell Culture plates
Shop All Merck Products
Click to view available options
Supportive Membrane:
PCF
PET
Pore Size:
0.4 μm
1 μm
3 μm
5 μm
8 μm
Unit Size:
Each
Pack of 5
Description
Patented assembly is designed to support cell attachment, growth, and differentiation for a variety of applications and is compatible with manual use or with automated cell seeding, feeding, and washing systems.
- Basolateral access ports at each well allow for media addition without disassembling the cell culture plate and receiver tray
- Apical assist protects the cell monolayer during manual feeding
- Feet on the filter plate raise and protect the cell monolayer if the feeder tray is removed
- Tissue culture-treated membrane promotes cell attachment
- Raised well edges improve tape sealing
- Large-font labeling for user convenience
Specifications
Specifications
| Closure Included | With Lid |
| Culture Area | 0.7 cm2 |
| Material | Polystyrene |
| Sterility | Sterile |
| Type | Cell Culture Insert |
| Well Count | 24 |
| For Use With (Application) | Cell attachment, growth and differentiation for many cell applications |
| Includes | 4-well cell culture plate, single well, feeder tray, 24-well receiver tray and lid |
| Pore Size | 3 μm |
| Quantity | Each |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction