missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck Millex™ Syringe Filter, Nylon, HPF, 0.2 μm
For removing particulates, reducing signal-to-noise ratios and maintaining flat baselines
£176.00 - £2280.00
Specifications
Color | Natural |
---|---|
Disposable | Single-use |
Pore Size | 0.2 μm |
Sterility | Non-sterile |
Filtration Area | 3.9 cm2 |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
10033204
|
Merck
SLGNM25NK |
1000Pack |
£2280.00
Pack of 1000 |
Estimated Shipment: 03-07-2024
Log in to see stock. |
|||||
10656275
|
Merck
SLGNM25NS |
50Pack |
£176.00
Pack of 50 |
Estimated Shipment: 11-07-2024
Log in to see stock. |
|||||
Description
For removing particulates, reducing signal-to-noise ratios and maintaining flat baselines
Overview of Non-Sterile Millex™ HPF Syringe Filters- HPF Millex includes two different media: a graduated glass fiber prefilter (10.0 to 0.7 μm) to remove larger particles and an 0.20 or 0.45 μm membrane filter for fine filtration
- Significantly greater throughput than standard filters without prefiltration media, especially when filtering particle-laden solutions
- For manual or automated use
- Low-extractable polyethylene housing
Applications:
Drug Dissolution Testing, Automated Sample Preparation, Clarification of Solutions Containing High Particle Levels
Specifications
Natural | |
0.2 μm | |
3.9 cm2 | |
250 μL | |
100 mL |
Single-use | |
Non-sterile | |
Analytical sample prep | |
Nylon | |
25 mm |