missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck Millex™ Syringe Filter, Nylon, Automation Compatible, 0.2 μm
Trouble-free performance on a variety of automated systems
£590.00 - £2080.00
Specifications
Color Code | Natural inlet/natural outlet |
---|---|
Disposable | Single-use |
For Use With (Equipment) | Syringe |
Material | Nylon |
Pore Size | 0.2 μm |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
11745223
|
Merck
SLGNDZ5NK |
1000Pack |
£2080.00
Pack of 1000 |
Estimated Shipment: 09-07-2024
Log in to see stock. |
|||||
11710463
|
Merck
SLGNDZ5NZ |
200Pack |
£590.00
Pack of 200 |
Estimated Shipment: 09-07-2024
Log in to see stock. |
|||||
Description
Trouble-free performance on a variety of automated systems
Automation-Compatible, Non-Sterile Millex™ Syringe Filters:- Designed to provide efficient filtration for dissolution and other automated sample preparation applications
- Domed housing ensures reliable delivery of filters
- Available in a variety of membrane types and pore sizes, including units with prefilters for particulate-laden samples.
- Available in either bulk or delivery tubes for use with automated filter-changing systems
- Luer-Lok™ connection optimized for precise alignment and fit
Applications:
- Drug Dissolution Testin
- Automated Sample Preparation
- Clarification of Solutions Containing High Particle Levels
Specifications
Natural inlet/natural outlet | |
Syringe | |
0.2 μm | |
3.9 cm2 | |
<100 μL | |
Female luer-lok™ | |
45°C | |
25 mm |
Single-use | |
Nylon | |
Non-sterile | |
Analytical sample prep | |
Nylon | |
Male Luer slip | |
100 mL |