missing translation for 'onlineSavingsMsg'
Learn More

Merck Millex™ Syringe Filter, Nylon, 0.45 μm

For removing particulates, reducing signal-to-noise ratios and maintaining flat baselines

Brand:  Merck SLHNX13TL

Code : 71

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 12531269

  • £259.00 / Pack of 100
Estimated Shipment: 17-07-2024
to see stock.
Add to basket

Description

Description

For removing particulates, reducing signal-to-noise ratios and maintaining flat baselines

Overview of Non-Sterile Millex™ Syringe Filters with Nylon Membrane:• Non-sterile Millex™ syringe filters with hydrophilic nylon membrane are compatible with a broad range of solvents• Available in 0.20 μm and 0.45 μm pore sizes and two diameters to suit your application needs • Compatible with both aqueous and organic solutions, providing broad chemical compatibility and flexibility in the lab• Polypropylene housing, offering a low level of extractables and broad chemical compatibilityAvailable in Multiple Pack Sizes:SKU ending with NS (-------NS): 50 per packSKU ending with NL (-------NL): 100 per packSKU ending with TL (-------TL): 100 per pack. These syringe filters have a tube outletSKU ending with NB (-------NB): 250 per packSKU ending with NK (-------NK): 1000 per pack Applications: Sample Filtration Prior to UHPLC, HPLC, LC-MS, and Mass Spec; Solvent Filtration; Clarification of Aqueous and Organic Solutions
Specifications

Specifications

Purple
Nylon
Non-sterile
PP
Tube outlet
Syringe Filter
13 mm
Single-use
0.45 μm
Analytical sample prep
100/Pk.
100Pack
<10 mL
13 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers