missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
For removing particulates, reducing signal-to-noise ratios and maintaining flat baselines
Non-Sterile Millex™ Syringe Filters with MCE Membrane:
- Housing is made from a low-extractable polyvinylidene chloride (PVC).
Applications:
- Clarification of Aqueous Solutions, General Laboratory Filtration
Specifications
Specifications
| Color | Clear Inlet/Blue Outlet |
| Connectors | Female Luer Lock, Male Luer Slip |
| Disposable | Single-use |
| Filter Type | Syringe Filter |
| For Use With (Equipment) | Syringe |
| Material | PVC |
| Material (Membrane) | PTFE (Hydrophilic) |
| Pore Size | 0.22 μm |
| Sample Volume | 1 to 100 mL |
| Sterility | Non-sterile |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?